Zoro Homepage

Recessed Troffer, 4 ft L, 6000 lm, 47W

  • Mfr # LVT24B060MM850VQLTWHTE

  • Zoro # G6299207


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
56
Dimmable
Yes
Color Temperature
5000K
Lumens
6,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B060MM850VQLTWHTE
Zoro #
G6299207
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 23/32 in
Fixture Width
23 7/8 in
Fixture Length
47 7/8 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Overall Height
2 3/4 in
Overall Length
47 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
56
Dimmable
Yes
Color Temperature
5000K
Lumens
6,000 lm
Lumens Per Watt
127.7
Fixture Voltage
120 to 277
Green Environmental Attribute
RoHS 2011/65/EU Compliant
CRI
80
Lighting Certification
DesignLights Consortium (DLC) 5.0
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
LED Replacement For
2 Lamp T8
Fixture Rated Life
50,000 hr
Color Temp.
5000K
Lamp Type - Fixtures
Integrated LED
Bulb Technology
LED
Fixture Item
Recessed Troffer
Design
Economy
Includes
Curved Opal Diffuser Lens
Color Rendering Index
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Max. Fixture Wattage
47 W
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lighting Technology
LED
Fixture Warranty
5 yr
Emergency Back Up Battery
No
Lumens per Watt
128 lm/W
IP Rating
Curved Opal Diffuser Lens
Ballast Start Type
No Ballast
Bulb Included
Yes
Max. Ambient Temp.
95 Degrees F
Min. Ambient Temp.
-4 Degrees F
Lens Shape
Center Basket
For Bulb Type
Integrated LED
Lens Type
Opal Diffuser
Light Technology
LED
Finish
Matte
Dimming Range
100% to 10%
Rated Life
50,000 hr
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Housing Color
White
Series
LVT
Sensor Type
No Sensor
Dimming Method
0 to 10V
Housing Material
Electrogalvanized Cold Rolled Steel

Description

2 ft x 4 ft, Lens Shape Center Basket, 5000K, 6,000 lm, 128 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 47 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.