Shop LUSTER
See all product information
Create Account
Rinse Additive, 5 gal, Bottle
- Mfr # 45892
- Zoro # G121722956
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
EPA Registered
No
Label Number
7-52
Container Size
5 gal
Minimum RTU Yield per Container
5 gal
pH Value
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45892
- Zoro #
- G121722956
- UPC #
- 107897458928
- Country of Origin
- United States
- EPA Registered
- No
- Label Number
- 7-52
- Minimum RTU Yield per Container
- 5 gal
- pH Value
- Neutral
- Series
- P&G Pro Line(R)
- Chemical Flow Rate
- Low
- Product Type
- Rinse Additive
- For Dispenser Series
- Closed Loop
- Item
- Rinse Additive
- Label Color Coding
- Blue
- Maximum RTU Yield per Container
- 5 gal
- Container Type
- Bottle
- Fragrance
- Unscented
Dimensions
- Container Size
- 5 gal
Description
Chemical Flow Rate Low, Label Number 7-52, Label Color Coding Blue, Cleaner Form Liquid, Container Size 5 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 5 gal, Minimum RTU Yield per Container 5 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.