Liquid Delimer, 1 gal, Bottle, PK4
- Mfr # 45908
- Zoro # G221723556
product price:Â
$
180.99
/pk of 4, $45.25/ea
Free Shipping & Returns
Key Features
Maximum RTU Yield per Container
1 gal
Series
P&G Pro Line(R)
EPA Registered
No
Chemical Flow Rate
Low
Label Color Coding
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45908
- Zoro #
- G221723556
- UPC #
- 107897459086
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Maximum RTU Yield per Container
- 1 gal
- Item
- Liquid Delimer
- Series
- P&G Pro Line(R)
- EPA Registered
- No
- Chemical Flow Rate
- Low
- Label Color Coding
- Clear
- Label Number
- 9-82
- Container Type
- Bottle
- Minimum RTU Yield per Container
- 1 gal
- Product Type
- Liquid Delimer
- For Dispenser Series
- Closed Loop
- Fragrance
- Unscented
Description
Chemical Flow Rate Low, Label Number 9-82, Label Color Coding Clear, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Low-Odor, Non-Fuming, Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable, Package Quantity 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.