This item is Discontinued.

Lutron CFL Ballast, Electronic, Dimmable, 32W EC3DT4MWKU1

CFL Ballast, Electronic, Dimmable, 32W (Discontinued)

  • Mfr # EC3DT4MWKU1
  • Zoro # G4334008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EC3DT4MWKU1
Zoro #
G4334008
UPC #
27557635868
Country of Origin
Mexico

Dimensions

Height
1 in
Width
3 in
Length
4 15/16 in

Details

Ballast Type
Electronic
Ballast Start Type
Programmed/Rapid
Ballast Dimming
Yes
Input Watts
26/26/26/27W
Frequency
50/60Hz
Brand and Series
EcoSystem(R)
Power Factor
Greater Than 0.95
Wiring Type
Parallel
Number of Bulbs Supported
1
Max. Bulb Watts
32 W
Thermal Protection
Class P
Total Harmonic Distortion
Less Than 10%
Operating Amps @ 120V
0.22 A
Item
CFL Ballast
Amps AC
0.22/0.12/0.11/0.10
Ballast Factor
0.95
Input Voltage
120 to 277V AC
Ballast Bulb Type
T4
Dimming Method
Proprietary
Dimming Range
100% to 5%
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA Certified, ICES-005, ISO 9001.2008, UL Listed
CA Title 20 Compliant
No
Dimming Type
Full Continuous Dimming
Min. Starting Temp.
50 Degrees F
Starter Required
No
Dimming
Yes

Description

EcoSystem(R), Electronic, CFL Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 32 W, T4 Ballast Bulb Type, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 5 Percent, CA Title 20 Compliant No, 50 Degrees F Min. Starting Temp., Thermal Protection Class P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.