This item is Discontinued.

Lutron Dimming Ballast, 120-277 V, 33-3/8 In Lamp EHDT539MU210

Dimming Ballast, 120-277 V, 33-3/8 In Lamp (Discontinued)

  • Mfr # EHDT539MU210
  • Zoro # G4472991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHDT539MU210
Zoro #
G4472991
UPC #
784276005722
Country of Origin
Mexico

Dimensions

Length
14 1/8 in
Height
1 in
Width
1 3/16 in

Details

Thermal Protection
Class P
Ballast Item
Electronic Ballast
Ballast Start Type
Programmed/Rapid
Ballast Family
EcoSystem(R) H-Series
Ballast Type
Electronic
Amps AC
0.29/0.35/0.70 A
Ballast Lamp Type
T5HO
Ballast Dimming Type
Full Range Continuous Dimming
Input Watts
81/84 W
Ballast Factor
1
Total Harmonic Distortion
Less Than 10%
Ballast Dimming
Yes
Ballast Voltage
120-277
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA, ICES-005, UL
Power Factor
Greater than 0.95
Sound Rating
Class A
Ballast Max. Number of Lamps
2
Item
Fluorescent Ballast
Ballast Max. Lamp Watts
39
Dimming Range
100% to 1%
Ballast Lamp Watts
39
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Min. Starting Temp.
50 Degrees F
Number of F39T5 Lamps
2
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5HO
Dimming Type
Full Continuous Dimming
Number of Bulbs Supported
2
CA Title 20 Compliant
No
Starter Required
No
Input Voltage
120/277V AC
Sockets Included
No
Operating Amps @ 120V
0.7 A
Dimming Method
Proprietary
Brand and Series
EcoSystem(R) H-Series
Max. Bulb Watts
39 W
Frequency
Greater Than 42kHz
Dimming
Yes

Description

EcoSystem(R) H-Series, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120/277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 39 W, Ballast Bulb Type T5HO, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.