This item is Discontinued.

Lutron Dimming Ballast, 120 to277V, 48 In Lamp EHDT832GU310

Dimming Ballast, 120 to277V, 48 In Lamp (Discontinued)

  • Mfr # EHDT832GU310
  • Zoro # G4472842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHDT832GU310
Zoro #
G4472842
UPC #
027557443586
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Height
1 in
Width
2 7/16 in

Details

Ballast Item
Electronic Ballast
Ballast Start Type
Programmed/Rapid
Thermal Protection
Class P
Ballast Factor
1
Power Factor
Greater than 0.95
Sound Rating
Class A
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA, ICES-005, UL
Amps AC
0.37/0.40/0.83 A
Ballast Lamp Type
T8
Ballast Type
Electronic
Ballast Dimming
Yes
Total Harmonic Distortion
Less Than 10%
Dimming Range
100% to 1%
Ballast Max. Lamp Watts
32
Number of F32T8U Lamps
3
Input Watts
96/99/102 W
Number of F32T8 Lamps
3
Ballast Lamp Watts
32
Ballast Max. Number of Lamps
3
Ballast Voltage
120-277
Ballast Family
EcoSystem(R) H-Series
Ballast Dimming Type
Full Range Continuous Dimming
Min. Starting Temp.
50 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Fluorescent Ballast
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Number of Bulbs Supported
3
Starter Required
No
Dimming Method
Proprietary
Dimming Type
Full Continuous Dimming
Frequency
Greater Than 42kHz
Brand and Series
EcoSystem(R) H-Series
Max. Bulb Watts
32 W
Operating Amps @ 120V
0.83 A
CA Title 20 Compliant
No
Input Voltage
120 to 277V AC
Sockets Included
No
Dimming
Yes

Description

EcoSystem(R) H-Series, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.