This item is Discontinued.

Lutron Dimming Ballast, 277V, 45-9/32 In Lamp FDB-T554-277-1

Dimming Ballast, 277V, 45-9/32 In Lamp (Discontinued)

  • Mfr # FDB-T554-277-1
  • Zoro # G3382635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDB-T554-277-1
Zoro #
G3382635
UPC #
027557506632
Country of Origin
Mexico

Dimensions

Width
1 3/16 in
Height
1 in
Length
18 in

Details

Ballast Max. Number of Lamps
1
Amps AC
0.25
Total Harmonic Distortion
Less Than 10%
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Item
Electronic Ballast
Ballast Lamp Type
T5HO
Power Factor
1
Input Watts
69.3
Item
Dimming Ballast
Ballast Max. Lamp Watts
54
Min. Starting Temp.
50 Degrees F
Ballast Type
Electronic
Thermal Protection
Class P
Ballast Start Type
Programmed/Rapid
Ballast Voltage
277
Ballast Family
Hi Lume(R) 1%
Standards
UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, MIL Std. 461E Meets The Requirements of CE101, RE101 and RE102, ANSI C62.41 Category A, ANSI/ESD S20.20, ISO 9001.2000
Ballast Lamp Watts
54
Ballast Factor
1
Dimming Range
100% to 1% RLO
Ballast Dimming
Yes
Ballast Dimming Type
Full Range Continuous Dimming
Sound Rating
Inaudible in 27dBa Ambient Environment
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5HO
Dimming
Yes

Description

Dimming Ballast, Ballast Start Type Programmed/Rapid, Ballast Bulb Type T5HO, Dimming Yes, Dimming Range 100 Percent to 1 Percent RLO, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.