This item is Discontinued.

Lutron Dimming Ballast, Elctrnc, 120-277 V Lamp H3DT832CU210

Dimming Ballast, Elctrnc, 120-277 V Lamp (Discontinued)

  • Mfr # H3DT832CU210
  • Zoro # G1069363
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H3DT832CU210
Zoro #
G1069363
UPC #
027557775335
Country of Origin
Mexico

Dimensions

Width
1 3/16 in
Length
18 in
Height
1 in

Details

Dimming Range
100% to 0.7%
Ballast Voltage
120-277
Ballast Type
Electronic
Ballast Lamp Watts
32
Input Watts
68/67/66 W
Ballast Start Type
Programmed/Rapid
Sound Rating
Inaudible in 27dBa Ambient Environment
Amps AC
0.57/0.28/0.24 A
Ballast Family
Hi Lume(R) 3D
Item
Fluorescent Ballast
Thermal Protection
Class P
Ballast Max. Number of Lamps
2
Power Factor
Greater than 0.95
Min. Starting Temp.
50 Degrees F
Ballast Dimming Type
Full Range Continuous Dimming
Ballast Factor
1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of F32T8U Lamps
2
Total Harmonic Distortion
Less Than 10%
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA C22.2 No.74, FCC Part 18 EMI/RFI Emissions, ISO 9001.2000, UL935
Ballast Dimming
Yes
Ballast Item
Electronic Ballast
Ballast Lamp Type
T8
Ballast Max. Lamp Watts
32
Number of F32T8 Lamps
2
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
CA Title 20 Compliant
Yes
Input Voltage
120 to 277V AC
Sockets Included
No
Frequency
Greater Than 42kHz
Dimming Method
Proprietary
Operating Amps @ 120V
0.57 A
Starter Required
No
Dimming Type
Full Continuous Dimming
Number of Bulbs Supported
2
Brand and Series
Hi Lume(R) 3D
Max. Bulb Watts
32 W
Dimming
Yes

Description

Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 0.7 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.