Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Control, Slide, 120V, 1.5Amp, 1 Pole

  • Mfr # SFSQ-F-WH

  • Zoro # G1643424


product price: $23.99
/ea

Key Features

Max. Amps
1.5 A
Voltage
120V
Includes
Wire Nuts
Switch Color
White
Width (In.)
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFSQ-F-WH
Zoro #
G1643424
UPC #
027557670333
Country of Origin
China

Dimensions

Width (In.)
2 15/16 in
Depth (In.)
1 3/4 in
Height (In.)
4 11/16 in
Overall Width
3 in
Overall Height
4 3/4 in
Overall Depth
1 3/4 in

Details

Item
Speed Control
Max. Amps
1.5 A
Voltage
120V
Includes
Wire Nuts
Switch Color
White
Plate Color
White
For Use With
One Ceiling Paddle Fan
Fits
Single Gang Box
Type
Slide to Off
Agency Compliance
CSA, UL
Product Type
Speed Control
Number of Switches or Dials
1
Temperature Sensor
Temperature Sensor Not Included
Primary Voltage
120V AC
Input Voltage
120V AC
Application
Commercial, Residential
Switch Type
Rocker, Single Slide
Maximum Input Current
1.5 A
Reversible
Not Reversible
Items Controlled
Fans
Standards
UL Listed
Compatible with Series
Universal Ceiling Paddle Fans
Contact Form
SPST

Description

Speed Control, Switch Type Rocker, Single Slide, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 1.5 A, Number of Switches or Dials 1, Plate Material Not Applicable, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 4 3/4 in, Overall Width 3 in, Overall Depth 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.