Fluorescent Ballast, Dimmable, 32W

  • Mfr # EHDT832MU210
  • Zoro # G4472815
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Dimming Range
100% to 1%
Ballast Start Type
Programmed
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
66/67/68 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EHDT832MU210
Zoro #
G4472815
UPC #
027557977579
Country of Origin
Mexico
Item
Fluorescent Dimming Ballast
Dimming Range
100% to 1%
Ballast Start Type
Programmed
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
66/67/68 W
Total Harmonic Distortion
10 %
Ballast Dimming
Yes
Sound Rating
Class A
Ballast Family
EcoSystem(R) H-Series
Ballast Max. Number of Lamps
2
Number of F32T8U Lamps
2
Ballast Item
Electronic Ballast
Power Factor
Greater Than 0.95
Ballast Voltage
120-277
Ballast Dimming Type
Full Range Continuous Dimming
Ballast Factor
1
Amps AC
0.24/0.28/0.57 A
Min. Starting Temp.
50 Degrees F
Thermal Protection
Class P
Ballast Max. Lamp Watts
32
Number of F32T8 Lamps
2
Ballast Lamp Type
T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA, ICES-005, UL
Ballast Lamp Watts
32
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
CA Title 20 Compliant
Yes
Sockets Included
No
Operating Amps @ 120V
0.34 A
Dimming Type
Full Continuous Dimming
Starter Required
No
Number of Bulbs Supported
2
Max. Bulb Watts
32 W
Frequency
50/60 Hz
Dimming Method
Proprietary
Brand and Series
EcoSystem(R) H-Series
Dimming
Yes
Lamp Types Supported
(2) F32T8, (2) F32T8U
Voltage
120/220 to 240/277

Dimensions

Length
14 1/8 in
Height
1 in
Width
1 1/4 in

Description

EcoSystem(R) H-Series, Electronic, Fluorescent Dimming Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F

Ratings & reviews