Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FluorDimBallast, Rapid, EcoSystem(R), 1PK

  • Mfr # EC5T554JUNV2

  • Zoro # G3166916


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Dimming Range
100% to 10%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
119/119/110 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC5T554JUNV2
Zoro #
G3166916
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 in
Width
1 1/4 in
Length
18 in

Details

Item
Fluorescent Dimming Ballast
Dimming Range
100% to 10%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
119/119/110 W
Thermal Protection
Class P
Ballast Bulb Type
T5HO
Sockets Included
No
Frequency
50/60 Hz
Number of Bulbs Supported
2
CA Title 20 Compliant
No
Wiring Type
Parallel
Total Harmonic Distortion
10 %
Starter Required
No
Dimming Type
Full Continuous Dimming
Ballast Dimming
Yes
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA Certified, ISO 9001:2008, S Mark Certified, UL Listed
Power Factor
Greater Than 0.95
Min. Starting Temp.
50 Degrees F
Max. Bulb Watts
54 W
Operating Amps @ 120V
0.99 A
Brand and Series
EcoSystem(R)
Ballast Factor
1
Dimming Method
Proprietary
Number of F54T5 Lamps
2
Amps AC
0.99/0.52/0.40 A
Dimming
Yes
Lamp Types Supported
(2) F40BX

Description

EcoSystem(R), Electronic, Fluorescent Dimming Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 54 W, Ballast Bulb Type T5HO, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.