Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, Rocker/Slide, 3-Way

  • Mfr # SF-12P-277-3-IV

  • Zoro # G5391242


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-12P-277-3-IV
Zoro #
G5391242
UPC #
027557680875
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang
Overall Depth
2.5 in
Overall Width
2 in
Overall Height
3 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
277V AC
Max. Capacity @ 277VAC
6 A (Fluorescent)
Color - Motion Sensing and Dimming
Ivory
Lighting Technology
Fluorescent
Style
Rocker/Slide
Control Method
3-Wire
Item
Lighting Dimmer
Max. Capacity
6A
Installation Location - Motion Sensor
Wall Switch Box
Color
Ivory
Switch Type
1-Pole, 3-Way
Lamp Type
(3) Wire Fluorescents, Hi-Lume(R) LED Drivers
Wall Plate
Not included
Ballast Type - Light Dimming
3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Standards
CSA Certified, UL Listed
Description/Special Features
Adjustable Low-End Trim
Voltage
277V AC
Switch Style
Rocker On/Off, Slide Dimming
Load Rating @ 277V AC
6A (Fluorescent)
Neutral Required
Yes
Dimming Type
Full Continuous Dimming
Ballast Type
3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Compatible with Series
Claro
Series
Skylark
Current Rating
6 A
Rated Frequency
60 Hz
Includes Wall Plate
Wall Plate Not Included
Operating Voltage
277V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Load Rating @ 120V AC Not Applicable, Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color Ivory, Load Rating @ 277V AC 6A (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Current Rating 6 A, Number of Gangs 1, Compatible with Series Claro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.