Lutron Maestro Occupancy 5 amps Single Pole Motion Sensor Triple Combination Switch White 1 pk

  • Mfr # MS-OPS5MH-WH

  • Zoro # G3906109


product price:  $39.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-OPS5MH-WH
Zoro #
G3906109
UPC #
27557983884
Country of Origin
China

Description

Let Lutron's Maestro Occupancy sensor switch turn the lights or fan On/Off for you. It's a simple, easy and low cost way to save energy and add automation to your home. Install a Maestro sensor and lights/fan turn on when you enter the room and then turn off automatically after you leave. This sensor features XCT Sensing technology which detects minor motion, such as typing at a desk or reading, ensuring sensor does not turn off inadvertently. Equipped with ambient light detection, you can customize your sensor to detect daylight so lights don't turn on with enough natural light in your room. Keeping the sleek design of the Maestro family, Lutron sensors will match the decor of any room in your home. Install a sensor in your bedroom so lights aren't left on mistakenly or in the bathroom for your exhaust fan. This Maestro Sensor works with any bulb type, including CFLs and LEDs or fans up to 3 amps. This switch can also be easily programmed to function as a vacancy (manual-on) sensor.


  • • Automatically turns the lights on when you enter the room and off when you leave
  • • Features XCT sensing technology which detects fine motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently
  • • Optional: Senses daylight so lights do not turn on when there is enough natural light in the room
  • • Programmable time-out of lights -- 1, 5, 15, or 30 minutes
  • • Works with all bulb types: Up to 600W incandescent, halogen and electronic low-voltage, 450W magnetic low-voltage, 360W CFL/LED, 5 ballasts, 3A fans
  • • Can be used in single-pole or multi-location applications; great for larger rooms like garages, bathrooms, and private offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.