Shop LUTRON
See all product information
Create Account
Paddle Remote
- Mfr # PJ2-P2B-GWH
- Zoro # G923785982
product price:Â
$
34.49
/ea
Key Features
Overall Depth
1.28 in
Color
White
Overall Height
2.6 in
Remote Range
60 ft
Standards
ANATEL, cULus Listed, FCC, IFETEL, ISED, NOM, QCERT, SUTEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJ2-P2B-GWH
- Zoro #
- G923785982
- UPC #
- 784276817103
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1.28 in
- Overall Height
- 2.6 in
- Overall Width
- 0.41 in
Details
- Item
- Wireless Remote Control
- Color
- White
- Remote Range
- 60 ft
- Standards
- ANATEL, cULus Listed, FCC, IFETEL, ISED, NOM, QCERT, SUTEL
- Number of Buttons
- 2
- Maximum Operating Temperature
- 104 Degrees F
- Compatible with Series
- Caseta
- Power Source
- Battery
- Includes Raise and Lower Function
- No
- Includes
- Battery
- Minimum Operating Temperature
- 32 Degrees F
- Communication Method
- Wireless
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Compatible Series
- Caseta
- Wire Color
- White
Description
Wireless Remote Control, Number of Buttons 2, Power Source Battery, Compatible with Series Caseta, Color White, Includes Raise and Lower Function No, Includes Battery, Standards ANATEL, cULus Listed, FCC, IFETEL, ISED, NOM, QCERT, SUTEL, Overall Depth 1.28 in, Overall Height 2.6 in, Overall Width 0.41 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Remote Range 60 ft, Communication Method Wireless
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.