Straight Blade Receptacle, 15 A, 125V AC, 2 Pole
Mfr # CARS-15-TR-IV
Zoro # G3737601
product price:Â $17.79
/eaKey Features
Receptacle Type
Duplex
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CARS-15-TR-IV
Zoro #
G3737601
UPC #
-
Country of Origin
China
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Housing Color
Ivory
Standards
UL Listed
Resistance Properties
Tamper Resistant
Description
Receptacles,Tamper-Resistant,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.