Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control, 120V AC, SPDT, 1.5 A

  • Mfr # PD-FSQN-WH

  • Zoro # G703456965


product price: $72.59
/ea

Key Features

Max. Amps
1.5 A
Voltage
120V
Switch Color
White
Depth (In.)
2 1/2 in
Standards
cULus Listed, FCC, FTEL Certified, NEMA 410, NOM Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-FSQN-WH
Zoro #
G703456965
UPC #
-
Country of Origin
Multiple

Dimensions

Depth (In.)
2 1/2 in
Max. Depth (In.)
1 27/32 in
Height (In.)
4 11/16 in
Width (In.)
2 15/16 in
Overall Height
4 3/4 in
Overall Width
3 in
Overall Depth
2 1/2 in

Details

Item
Speed Control
Max. Amps
1.5 A
Voltage
120V
Switch Color
White
Standards
cULus Listed, FCC, FTEL Certified, NEMA 410, NOM Certified
For Use With
Single Ceiling Fan
Plate Color
White
Agency Compliance
cULus Listed, FCC Approved, IFTEL Certified, Industry Canada Certified, NEMA 409, NOM Certified
Product Type
Speed Control
Compatible with Series
Universal Ceiling Paddle Fans
Items Controlled
Fans
Reversible
Not Reversible
Maximum Input Current
1.5 A
Contact Form
SPDT
Primary Voltage
120V AC
Switch Type
Touch Button
Temperature Sensor
Temperature Sensor Not Included
Input Voltage
120V AC
Number of Switches or Dials
5

Description

Speed Control, Switch Type Touch Button, Contact Form SPDT, Input Voltage 120V AC, Maximum Input Current 1.5 A, Number of Switches or Dials 5, Plate Material Not Applicable, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 4 3/4 in, Overall Width 3 in, Overall Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.