Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Ivory

  • Mfr # FG-3-IV

  • Zoro # G3740648


product price:  $14.89
/ea

Key Features

Finish
Gloss
Size
4.60"H x 6.48"W
Number and Style of Openings
3 small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-3-IV
Zoro #
G3740648
UPC #
027557554336
Country of Origin
United States

Dimensions

Size
4.60"H x 6.48"W

Details

Item
Traditional Fassada Wall Plates
Number of Gangs
3
Color
Ivory
Finish
Gloss
Number and Style of Openings
3 small

Description

Wall Plates,Fassada,3-Gang,Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.