Zoro Homepage

Wall Mount Sensor, Photocell, Vacancy, Hard Wired, Ivory, 900 sq ft, Fluorescent, Halogen, Incandescent, LED

  • Mfr # MS-PPS6-DDV-IV

  • Zoro # G5387207


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Viewing Angle
180 Degrees
Max. Capacity @ 120VAC
4.4A (Fan Motor), 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-PPS6-DDV-IV
Zoro #
G5387207
UPC #
784276069793
Country of Origin
China

Dimensions

Overall Width
2.94 in
Overall Depth
0.31 in
Overall Height
4.69 in
Maximum Mounting Height
4 ft

Details

Sensing Technology
Passive Infrared (PIR)
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Viewing Angle
180 Degrees
Max. Capacity @ 120VAC
4.4A (Fan Motor), 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Coverage Angle - Motion Sensor
180 Degrees
Item
Occupancy Sensor
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Color
Ivory
For Use With
Fluorescent, Incandescent, Halogen, CFL, LED Fixtures, All Bulb Types
Max. Capacity @ 277VAC
6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Sensor Type
Passive Infrared
Standards
NOM, Title 20/24 Compliant, UL Listed
Description/Special Features
Adjustable Timeout for Each Circuit, Can Be Set to Auto On/Off or Manual On/Off, Sensitivity Adjustment, Smart Ambient Light Detect Mode, Tamper Resistant Lens
Time Delay
Adjustable
Includes
Wire Nuts
Communication Method
Hard Wired
Number of Gangs
1
Series
Maestro
Nightlight
No
Compatible with Series
Universal
Fan Rated
Yes
Number of Buttons
2
Minimum Time Delay
1 min
Includes Dimming Switch
Dimming Switch Not Included
Installation Location
Wall Mount
Neutral Required
No
Load Rating @ 277V AC
6A (Lighting)
Includes Wall Plate
Wall Plate Not Included
Includes Motion Sensor
Yes
Maximum Operating Temperature
104 Degrees F
Rated Frequency
50/60 Hz
Minimum Operating Temperature
32 Degrees F
Horsepower Rating
3/16 hp
Maximum Coverage Area
900 sq ft
Sensor Operation
Photocell, Vacancy
Maximum Time Delay
30 min
Manufacturer Warranty
5 yr
Coverage Type
Small Motion
Coverage Angle
180 Degrees
Minimum Coverage Area
400 sq ft
Load Rating @ 120V AC
4.4A, Fan, 6A, Lighting
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Number of Buttons 2, Sensor Operation Photocell, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 4.4A (Fan), 6A (Lighting), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.