Shop All Wall Switches
Lutron
Wireless RF Switch, 120 to 277VAC, White
Mfr # PD-5S-DV-WH
Zoro # G7626105
original price:
$91.15
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Switch
- Color White
- Voltage AC 120 to 277
- Switch Function Touch
Product Information
- Brand Lutron
- MFR # PD-5S-DV-WH
- Zoro # G7626105
- UPC # 784276072311
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Overall Depth | 0.31 in |
Details
Description
Wireless Wall Switch, Number of Buttons 2, Sensor Operation Not Applicable, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 3A (Fan Motor), 5A (CFL, ELV, Fluorescent, Halogen, Incandescent), 600VA (MLV), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Yellow (6203-30-YW)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- RITTAL Carbon Steel Enclosure, 13.8 in H, 12 in W, 5.9 in D, 12, 3R, 4, Hinged (JB141206HC)
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- LUTRON Occ Snsr 3Way Switch Wht (MS-OPS5MH-WH)
- LUTRON Wall Switch, 1-Pole, On/Off, White (MA-AS-WH)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Toggle (4901BW)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- Lutron Lighting Controls