Shop LUXOR

Audio-Visual Cart, 200 lb., Black, 24 In. L

  • Mfr # WT42C2-B/WTD
  • Zoro # G8282154

product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
300 lb
Handle Type
Flat
Number of Shelves
3
Cabinet Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT42C2-B/WTD
Zoro #
G8282154
UPC #
812552010006
Country of Origin
China
Color
Black
Load Capacity
300 lb
Item
AV Cart with Plastic Shelves, Steel Storage Cabinets & Steel Drawers
Handle Type
Flat
Number of Shelves
3
Cabinet Color
Black
Shelf Material
Plastic
Caster Type
(4) Swivel, (2) with Brake
Distance Between Middle and Bottom Shelf
16 1/2 in
Caster Material
Polyurethane
Handle
Molded Into Top Shelf
Distance Between Top and Middle Shelf
16 1/2 in
Includes
Locking Drawer and Locking Cabinet
Capacity per Shelf
100 lb
Cabinet Material
Steel
Shelf Color
Black
Leg Material
Plastic
Leg Color
Black
Caster Wheel Type
Standard
Number of Drawers
1
Configuration
(1) Cabinet, (1) Drawer, (3) Shelves
Cabinet Placement
Bottom
Locking System
Lock and Key
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
Without Electrical Outlets
Caster Frame Material
Steel
Cabinet Finish/Coating
Powder Coated
Lip Style
4-Sided Lipped
Assembled/Unassembled
Unassembled
Caster Stem Type
Friction Ring
Includes Retractable Shelf
No
Cabinet Gauge
20 ga
Caster Mounting Type
Stem
Drawer Material
Steel
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Drawer Finish/Coating
Powder Coated
Shelf Adjustability
Fixed
Distance Between Shelves
16 1/2 in
Wire Color
Black

Dimensions

Lip Height
1/4 in
Overall Width
18 in
Shelf Width
18 in
Shelf Length
24 in
Overall Length
24 in
Caster Size
4 in
Overall Height
42 1/2 in
Caster Wheel Dia.
4 in
Caster Width
4 in
Top Shelf Lip Height
1/4 in
Shelf Lip Height
1/4 in
Inside Drawer Depth
14 in
Overall LxWxH
24 in x 18 in x 42-1/2 in
Shelf LxW
24 in x 18 in
Caster Stem Diameter
3/8 in
Inside Cabinet Width
23 in
Bottom Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Caster Wheel Width
4 in
Inside Cabinet Depth
17 in
Inside Cabinet Height
16 in
Inside Drawer Height
4 3/4 in
Inside Drawer Width
17 5/8 in
Wire Rope Length
24 in
Length
24 in

Description

Audio-Visual Cart, Configuration (1) Cabinet, (1) Drawer, (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Inside Drawer Width 17 5/8 in, Inside Drawer Depth 14 in, Inside Drawer Height 4 3/4 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.