Audio-Visual Cart, 150 lb., Black, 18 In. L

  • Mfr # WT26C2E
  • Zoro # G7702922
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
300 lb
Handle Type
Flat
Number of Shelves
2
Caster Type
(4) Swivel, (2) with Brake
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT26C2E
Zoro #
G7702922
UPC #
00812552017470
Country of Origin
United States
Color
Black
Load Capacity
300 lb
Item
Low-Profile AV Cart with Plastic Shelves & Steel Storage Cabinets
Handle Type
Flat
Number of Shelves
2
Caster Type
(4) Swivel, (2) with Brake
Includes
Locking Cabinet with (2) Keys
Shelf Color
Black
Capacity per Shelf
150 lb
Cabinet Color
Black
Leg Material
Plastic
Leg Color
Black
Caster Material
Polyurethane
Shelf Material
Plastic
Cabinet Material
Steel
Distance Between Middle and Bottom Shelf
16 1/2 in
Handle
Molded Into Top Shelf
Number of Outlets
3
Caster Wheel Type
Standard
Adjustable Increments
18 1/2 in
Includes Retractable Shelf
No
Configuration
(1) Cabinet, (2) Shelves
Caster Wheel/Tread Material
Polypropylene
Caster Mounting Type
Stem
Caster Core Material
Polypropylene
Shelf Adjustability
Fixed
Includes Electrical Outlets
With Electrical Outlets
Assembled/Unassembled
Unassembled
Caster Stem Type
Friction Ring
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Frame Material
Steel
Cabinet Gauge
20 ga
Cabinet Placement
Bottom
Cabinet Finish/Coating
Powder Coated
Plug Type
Three Prong
Locking System
Lock and Key
Lip Style
4-Sided Lipped
Caster Brake Type
Side Pedal Brake
Distance Between Shelves
16 1/2 in
Wire Color
Black

Dimensions

Caster Size
4 in
Lip Height
1/4 in
Shelf Width
18 in
Cord Length
15 ft
Overall Width
18 in
Shelf Length
24 in
Overall Length
24 in
Overall Height
24 1/2 in
Caster Wheel Dia.
4 in
Shelf LxW
24 in x 18 in
Inside Cabinet Height
16 in
Caster Wheel Width
4 in
Overall LxWxH
24 in x 18 in x 24-1/2 in
Caster Stem Length
1 in
Top Shelf Lip Height
1/4 in
Inside Cabinet Depth
17 in
Inside Cabinet Width
23 in
Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Caster Stem Diameter
3/8 in
Caster Width
4 in
Wire Rope Length
24 in
Length
24 in

Description

Audio-Visual Cart, Configuration (1) Cabinet, (2) Shelves, Load Capacity 300 lb, Number of Shelves 2, Capacity per Shelf 150 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews