Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart (3)Tub, 18"x32" W/SP5 Casters, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)

  • Mfr # EC111SP5-B

  • Zoro # G7455458


product price: $163.54
/ea
Free Shipping & Returns

Key Features

Overall Height
37-1/2"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC111SP5-B
Zoro #
G7455458
UPC #
847210035152
Country of Origin
United States

Dimensions

Overall Height
37-1/2"
Overall Length
35-1/4"
Overall Width
18"
Shelf Length
32"
Shelf Width
18"

Details

Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
400 lb.
Item
Cart (3)Tub,18"x32" W/SP5 Casters
Wheel Type
5" Semi-Pneumatic
Number of Shelves
3
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped
Utility Cart Item
Three Tub Shelf with 5" Casters
Product Type
Cart (3)Tub,18"x32" W/SP5 Casters

Description

Cart (3)Tub,18 In.x32 In. W/SP5 Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.