Shop LUXOR
See all product information
Create Account
Charging Hub
- Mfr # KB94018
- Zoro # G723945937
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Output Current - Charging
2.4 A
Mounting Style
Wall
Features
Comes Unbranded with the Design Shown, Easy Setup, Works with 1 Standard Outlet
Includes
Wall Mounting Hardware
Standards
cETLus, cULus, MFi, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB94018
- Zoro #
- G723945937
- UPC #
- 810965038228
- Country of Origin
- United States
Dimensions
- Overall Height
- 21 in
- Overall Depth
- 4 in
- Overall Width
- 14 in
- Power Cord Length
- 5 ft
Details
- Item
- Charging Station
- Output Current - Charging
- 2.4 A
- Mounting Style
- Wall
- Features
- Comes Unbranded with the Design Shown, Easy Setup, Works with 1 Standard Outlet
- Includes
- Wall Mounting Hardware
- Standards
- cETLus, cULus, MFi, RoHS
- Output Voltage - Charging
- 5.0V
- Charging Cord Configuration
- (2) Lightning, (2) USB-C
- Manufacturer Warranty
- 1 yr Limited
- Max. Output Current
- 4 A
- Compatible With
- Phones, Tablets
- Charges Up To
- 4
- Power Requirement
- 1.5 A @ 100 to 240V AC
Description
Charging Station, Mounting Style Wall, Charging Cord Configuration (2) Lightning, (2) USB-C, Overall Height 21 in, Overall Width 14 in, Overall Depth 4 in, Power Requirement 1.5 A @ 100 to 240V AC, Features Comes Unbranded with the Design Shown, Easy Setup, Works with 1 Standard Outlet, Charges Up To 4, Includes Wall Mounting Hardware, Compatible With Phones, Tablets, Output Current - Charging 2.4 A, Max. Output Current 4 A, Output Voltage - Charging 5.0V, Standards cETLus, cULus, MFi, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.