Shop LUXOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Charging Locker
- Mfr # KB93100
- Zoro # G323946273
product price:Â
$
13,636.99
/ea
Key Features
Locker Lock Type
Electronic Keypad
Features
Custom Graphics, Digital Keypad Locks with User-Generated Codes, Easy Setup, Works with Standard Outlet
Charging Cords per Compartment
(1) Lightning, (1) USB-C
Input Connection
NEMA 5-15P
Compatible With
Laptops, Cell Phones, Tablets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB93100
- Zoro #
- G323946273
- UPC #
- 847210041641
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 3/4 in
- Overall Width
- 24 in
- Overall Height
- 72 in
- Locker Compartment Size
- 3.7 in H x 17.5 in W x 11.75 in D
- Power Cord Length
- 12 ft
Details
- Item
- Device Charging Locker
- Locker Lock Type
- Electronic Keypad
- Features
- Custom Graphics, Digital Keypad Locks with User-Generated Codes, Easy Setup, Works with Standard Outlet
- Charging Cords per Compartment
- (1) Lightning, (1) USB-C
- Input Connection
- NEMA 5-15P
- Compatible With
- Laptops, Cell Phones, Tablets
- Output Voltage - Charging
- 5V DC
- Output Current - Charging
- 2.4 A
- Power Requirement
- 15 A @ 120V AC
- Charging Capacity per Compartment
- 2.4 A @ 5V
- Max. Output Current
- 6.5 A
- Locker Configuration
- (10) Tier
- Material
- Aluminum, Steel
- Mounting Style
- Pedestal
- Standards
- cETLus, cULus, MFi, RoHS
- Charging Cord Configuration
- (1) Lightning, (1) USB-C per Bay
Description
Device Charging Locker, Mounting Style Pedestal, Locker Configuration (10) Tier, Overall Height 72 in, Overall Width 24 in, Overall Depth 15 3/4 in, Locker Compartment Size 3.7 in H x 17.5 in W x 11.75 in D, Charging Cord Configuration (1) Lightning, (1) USB-C per Bay, Charging Cords per Compartment (1) Lightning, (1) USB-C, Output Current - Charging 2.4 A, Output Voltage - Charging 5V DC, Charging Capacity per Compartment 2.4 A @ 5V, Max. Output Current 6.5 A, Power Requirement 15 A @ 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.