Shop LUXOR
See all product information
Create Account
Charging Station
- Mfr # KB99029
- Zoro # G823946414
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Charging Cord Configuration
(4) Lightning, (4) USB-C
Manufacturer Warranty
1 yr Limited
Output Voltage - Charging
5.0V
Power Cord Length
11 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB99029
- Zoro #
- G823946414
- UPC #
- 847210041658
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Power Cord Length
- 11 ft
- Overall Height
- 52 in
- Overall Depth
- 15 in
Details
- Item
- Charging Station
- Charging Cord Configuration
- (4) Lightning, (4) USB-C
- Manufacturer Warranty
- 1 yr Limited
- Output Voltage - Charging
- 5.0V
- Output Current - Charging
- 2.4 A
- Features
- Constructed of Commercial-Grade Aluminum and Steel, Easy Setup - Works with 1 Standard Outlet, Extra Large Billboard for Additional Branding and Storage Space
- Power Requirement
- 2 A @ 100 to 240V AC
- Charges Up To
- 8
- Compatible With
- Phones, Tablets
- Standards
- cETLus, cULus, MFi, RoHS
- Max. Output Current
- 6.5 A
Description
Charging Station, Charging Cord Configuration (4) Lightning, (4) USB-C, Overall Height 52 in, Overall Width 18 in, Overall Depth 15 in, Power Requirement 2 A @ 100 to 240V AC, Features Constructed of Commercial-Grade Aluminum and Steel, Easy Setup - Works with 1 Standard Outlet, Extra Large Billboard for Additional Branding and Storage Space, Charges Up To 8, Includes Not Applicable, Compatible With Phones, Tablets, Output Current - Charging 2.4 A, Max. Output Current 6.5 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.