
Compact Utility Tub Cart, Three Shelf Unit, 18 x 24 x 39.25 Inches, Gray
Mfr # 162701
Zoro # G816522441
product price:Â $604.99
/ea
Free Shipping & Returns
Key Features
Material
Heavy Duty Polypropylene (Cart Body), Hdpe (Shelves), Pvc (Legs)
Application
Utility Cart For Lab Organization
Overall Length
24 in
Overall Height
39.25 in
Type
Labware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162701
Zoro #
G816522441
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
24 in
Overall Height
39.25 in
Overall Width
18 in
Details
Material
Heavy Duty Polypropylene (Cart Body), Hdpe (Shelves), Pvc (Legs)
Application
Utility Cart For Lab Organization
Item
Compact Utility Tub Cart, Three Shelf Unit, 18 x 24 x 39.25 Inches, Gray
Type
Labware
Color
Gray
Description
Chemical resistant utility carts a perfect for use in tight work areas where space is a premium. Ideal for storing or transporting laboratory reagents, equipment or other supplies. Utility carts feature a smooth surface for easy cleaning. Tub shelves safely stow items within 2.75 inch deep walls to prevent spills from reaching the floor. Constructed of heavy duty polypropylene for durability and high chemical resistance, cart easily bears the load in three sturdy shelves with a maximum weight of 300 pounds. Carts are impact resistant and will never rust, dent, scratch or stain. Swivel casters offer smooth transport and turning and two locking brakes. Cart Dimensions inches: 24 x 18 x 39.25 Shelf Dimensions inches: 24 x 18 Tray Depth inches: 2.75 Distance Between Shelves inches: 12 Shelves and legs will never rust, dent, scratch or stain Tub shelves safely stow items within 2.75 inch deep walls Shelves are made of HDPE High Density Polyethylene and the legs are made of PVC Carries up to 300 pounds, evenly distributed Smoothly transport cart with 4 inch casters and two locking brakes Ergonomic push handle molded into top shelf Easy assembly Shipping Weight: 43.0001 lbsShipping Dimensions: 21.25 x 32.00 x 8.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.