3-Level Tubular Cart 2 Flanges Per Level With Horizontal Hand Bar
- Mfr # 32B-1
- Zoro # G223532828
product price:Â
$
1,146.99
/ea
Key Features
Overall Width
35 in
Top Thickness
1/2 in
Frame Material
Aluminum Tube
Overall Height
47 in
Overall Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32B-1
- Zoro #
- G223532828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Overall Height
- 47 in
- Overall Length
- 28 in
- Caster Dia.
- 4 in
Details
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Finish
- Matte
- Workbench/Table Surface Material
- White PVC
Description
The 3-Level Cart w/ 2 flanges per level is a reliable and highly durable solution designed for secure and efficient material handling. With a strong yet lightweight modular aluminum structure, it offers a 40% weight reduction compared to conventional steel models, making it easier to maneuver without compromising on strength or stability. Secure and Efficient Multi-Level Storage Featuring three sturdy tubular levels, each possessing 2 flanges on the front and rear side, this trolley ensures that transported items remain securely in place, preventing accidental falls during movement. Its design makes it ideal for transporting tools, components, or materials in industrial, logistics, and warehouse environments where stability and safety are priorities. Exceptional Load Capacity for Heavy-Duty Use Each level supports up to 150 lbs, with an impressive total load capacity of 500 lbs, allowing for the transport of heavy items with ease. Whether used for stocking, order picking, or general material handling, this trolley is built to withstand demanding tasks. Effortless Mobility and Stability Equipped with two swivel casters and two swivel casters with brakes, the cart provides excellent maneuverability, even in tight spaces. The casters, mounted on reinforced plates, ensure durability and smooth movement while allowing the trolley to be securely locked in place when needed. Ergonomic and Practical Design A horizontal handle ensures a comfortable and secure grip, making it easy to push or pull, even when fully loaded. Its ergonomic design enhances user comfort while improving overall efficiency in daily operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.