3-Level Tubular Cart 2 Flanges Per Level Including A Storage Level And Horizontal Hand Bar.
- Mfr # 32B-5
- Zoro # G623532930
product price:Â
$
1,328.99
/ea
Key Features
Finish
Matte
Assembled/Unassembled
Assembled
Top Thickness
1/2 in
Color
Gray/ black fittings
Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32B-5
- Zoro #
- G623532930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 47 in
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Overall Length
- 28 in
Details
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Material
- Graphit
Description
The 3-Level Cart w/ 2 Flanges per Level with Storage Level is a durable and efficient transport solution designed to enhance organization and workflow in industrial, warehouse, and logistics environments. Its modular aluminum structure makes it 40% lighter than conventional steel models, ensuring easy handling while maintaining exceptional strength and stability. Secure and Versatile Storage This cart features two tubular levels each with 2 flanges on the front and the rear side designed to prevent items from shifting or falling during transport, providing enhanced security for tools, materials, or equipment. Additionally, the dedicated storage level, made from PVC, offers a smooth and durable surface for storing sensitive or delicate items. The 1/2" mm thick panel with rounded, non-aggressive edges ensures protection against accidental impact with doors, walls, or other logistics equipment. Heavy-Duty Load Capacity With a maximum load capacity of 150 lbs per level and a total load capacity of 500 lbs, this cart is built for demanding industrial and commercial applications. Whether used for assembly lines, warehouses, or workshops, it provides reliable support for heavy loads while keeping materials well-organized and accessible. Smooth Mobility and Secure Braking Equipped with two swivel casters and two swivel casters with brakes, the cart offers superior maneuverability and precise control. The reinforced caster plates enhance durability, ensuring long-term performance in fast-paced work environments. When stationary, the locking brakes keep the cart securely in place, preventing unwanted movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.