
Plastic, 42.5 in L, 24 in W, 42.5 in H
Mfr # UCPL1RE-B-WTD
Zoro # G612165804
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Material
Plastic
Color
Red Shelves, Black Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCPL1RE-B-WTD
Zoro #
G612165804
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Depth
18 in
Details
Material
Plastic
Color
Red Shelves, Black Legs
Features
Caster Configuration
Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brakes
Finish
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
Application
This USA-made cart can perform a broad array of functions across multiple industries. Multipurpose utility cart perfect for use in a variety of commercial and educational settings. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Includes
42"H 3-Shelf Utility Cart - Electric, Drawer, Red Shelves, Black Legs
Description
Made from recycled molded plastic, this durable utility cart will not scratch, dent, rust, or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. Square legs provide sturdy support, and four 4" ball bearing casters (with two locking brakes) coupled with a push handle molded into the top shelf allow easy transport from place to place. Made in the USA
- • Multipurpose utility cart perfect for use in a variety of commercial and educational applications
- • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
- • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding. .25" retaining lip borders flat shelves. Legs measure 1.5" square.
- • Ergonomic push handle molded into top shelf for easy maneuverability
- • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
- • Models available with storage drawer, pullout keyboard shelf, three-outlet UL-Listed electrical assembly, and/or locking steel cabinet
- • Overall Dimensions: 24"W x 18"D x 42.5"H. Storage Drawer Dimensions: 17.5"W x 14"D x 4.75"H. Weight Capacity: 300 lbs. (100 lbs. per shelf, evenly distributed). Cord Length: 15'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.