Shop All Dry Erase Boards
Luxor
40"x60" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame
Mfr # MB6040WW
Zoro # G5080909
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 40 in
- Board Color White
- Dry Erase Surface Type Steel
Product Information
- Brand Luxor
- MFR # MB6040WW
- Zoro # G5080909
- UPC # 847210034643
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 40 in |
Dry Erase Width | 60 in |
Adjustable Height Range | Not Adjustable |
Depth | 23 in |
Height | 36" |
Width | 48" |
Details
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 40 in, Dry Erase Width 60 in, Depth 23 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Tent, Lsr/Inkj, 3.5X11 50PK (AVE5309)
- AMPAD White Dual Pad, 100 Pg (20345)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- LUXOR 39-1/2"x30" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB3040WW)
- LUXOR Wall-Mount Music Whiteboard, 72"W x 48"H (WB7248M)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- LUXOR Wall-mounted Whiteboards, 96" x 40" (WB9640W)
- LUXOR 48"x48" Magnetic Whiteboard (WB4848W)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- Luxor Dry Erase Boards