Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves

  • Mfr # TC12-G

  • Zoro # G7451020


product price:  $190.04
/ea
Free Shipping & Returns

Key Features

Overall Height
35-3/4"
Overall Length
32"
Overall Width
24"
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC12-G
Zoro #
G7451020
UPC #
847210007371
Country of Origin
United States

Dimensions

Overall Height
35-3/4"
Overall Length
32"
Overall Width
24"

Details

Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Gray
Load Capacity
400 lb
Item
Tub Cart,(2) Shelves,L
Wheel Type
4" Heavy-Duty Pneumatic Casters
Number of Shelves
2
Utility Cart Item
Large Top Tub and Flat Bottom Shelf Cart
Utility Cart Shelf Style
Lipped
Caster Type
(4) Casters, (2) with Locking Brake
Electrical Included
No

Description

This tough utility cart features a large top tub shelf and flat bottom shelf that can hold a wide variety of items. Made from thermoplastic resin, the shelves won't scratch, stain, dent or rust, and can hold up to 200 lbs. per shelf, evenly distributed. And don't worry about items slipping off the edgethe top 2.75†-deep tub shelf walls keep contents contained while the bottom shelf has a .25" retaining lip to keep things in place. A push handle that's molded into top shelf and smooth rolling, heavy-duty 4" casters make this cart easy to maneuver across shop floors, down tile halls, over cement.


  • • Multipurpose utility cart
  • • Molded plastic shelves and legs won’t stain, scratch, dent or rust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.