Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Fifo Stand.
- Mfr # 20850-03
- Zoro # G323532803
product price:Â
$
1,141.99
/ea
Key Features
Load Capacity
500lbs
Workbench/Table Surface Material
White PVC
Overall Length
27in
Overall Height
43in
Overall Width
37in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20850-03
- Zoro #
- G323532803
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Material
- Graphit
Dimensions
- Overall Length
- 27in
- Overall Height
- 43in
- Overall Width
- 37in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
Description
The Mobile Stand is a highly efficient and versatile solution designed to optimize material handling in dynamic work environments. Featuring an inclined level with rails, this stand ensures secure and organized storage, making it perfect for workplaces where easy access and smooth workflow are key. Efficient Design for Optimal Material Flow: The product features an inclined level with rails designed to guide items securely. The rails are equipped with rings that prevent items from slipping or falling, ensuring safe storage and easy retrieval, even during movement. This design is ideal for environments that require organization and quick access to materials. Compact and Space-Saving: Its compact size allows for easy integration into smaller areas while still providing ample storage, making it ideal for environments where space is limited but efficiency is key. Lightweight and Durable Construction: Made from modular aluminum, the stand is 40% lighter than traditional steel models, offering significant weight savings without compromising on strength or durability. This lightweight structure enhances portability and ease of handling, making it ideal for environments where mobility is key, while still providing the durability needed for demanding industrial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.