Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Factory Cart
- Mfr # 20850-04
- Zoro # G323532926
product price:Â
$
877.99
/ea
Key Features
Caster Type
swivel w/ brake
Finish
Matte
Color
Gray/ black fittings
Assembled/Unassembled
Assembled
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20850-04
- Zoro #
- G323532926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 43 in
- Caster Dia.
- 4 in
- Overall Length
- 22 in
- Overall Width
- 30 in
Details
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
Description
The Factory Cart is designed to provide exceptional strength, mobility, and efficiency, making it an essential tool for industrial, logistical, and manufacturing environments. Built for heavy-duty performance, this cart ensures smooth material handling while maintaining maximum durability and ease of use. Robust and Lightweight Construction Manufactured with a modular aluminum structure, the Factory Cart is 40% lighter than traditional steel models, making it easier to maneuver without compromising on strength or durability. This lightweight yet sturdy design allows for effortless handling, even when carrying heavy loads. High-Capacity Storage and Protection Equipped with a spacious storage level, the cart features a panel, 1/2" thick, providing a smooth and durable surface for various materials. Its rounded, non-aggressive edges help prevent damage to surrounding walls, doors, and equipment, ensuring a safe and efficient workspace. Superior Load-Bearing Performance Designed for demanding industrial applications, this cart boasts a remarkable load capacity of 150 lbs per level, with a total load capacity of 500 lbs. Whether transporting tools, components, or raw materials, the Factory Cart reliably supports even the heaviest tasks, making it a dependable solution for high-intensity workflows. Effortless Maneuverability and Stability The Factory Cart is mounted on two swivel casters and two casters with brakes, ensuring optimal maneuverability while allowing precise control and stability when stationary. The heavy-duty castors are mounted on reinforced plates, enhancing strength, durability, and long-term performance in demanding industrial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.