2 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed

  • Mfr # LR25191-1PK

  • Zoro # G207581477


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Lumens
2600 Lumens
Standards
UL Listed
Rated Life
50000 Hours
Fixture Shape
Linear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR25191-1PK
Zoro #
G207581477
UPC #
697333250549
Country of Origin
China

Dimensions

Height
3.57
Width
3.34
Length
22.2

Details

Voltage
120-277
Lumens
2600 Lumens
Standards
UL Listed
Rated Life
50000 Hours
Fixture Shape
Linear
CRI
80
Watts
20
Features
Dimmable, Damp Rated
Lighting Technology
LED
Housing Material
Metal

Description

Luxrite Linear LED Shop Lights Brighten your interior andor exterior space with a modern shop light which replaces the need for fluorescent tube lighting with it's integrated LED chips and produces even more light Each linear strip light fixture allows you to choose between 3 different color temperatures for the perfect fit in your home Whether you are unsure what color works best, you can switch between 3500K natural white, 4000K cool white, and 5000K bright white with a flip of the switch, located in every fixture Reduce the need to constantly replace light bulbs with our shop light which can give you continuous light for up to 50,000 hours of lifetime, or 45 years based on 3 hrsday usage Installation is simple and can be surface mounted onto your ceiling for a flush finish Enjoy multiple points for wire installation and make use of the included end caps to provide a clean appeal when you decide to not use the end knockouts You can also dim these shop lights using a 010V dimmer and pick how much light output you wish to use at any moment Built with a damp rating for reliability, UL listed for security, and works with 120277V installation, making it the ideal choice for your garage, closet, porch, or any indoor and outdoor location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.