Shop LUXRITE
See all product information
Create Account
20W 4-Pin 2G11 LED Tube Light Bulb, 5CCT Selectable 3000K/3500K/4000K/5000K/6500K, Ballast, 2PK
- Mfr # LR24569
- Zoro # G024158036
product price:Â
$
48.99
/pk of 2, $24.50/ea
Key Features
Finish
White
Width
1.71 in
Bulb Base
2G11
Application
Living Room, Bedroom, Bathroom, Hallway
Length
22.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24569
- Zoro #
- G024158036
- UPC #
- 613365672388
- Country of Origin
- China
- Finish
- White
- Bulb Base
- 2G11
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Wattage
- 20 W
- Material
- Glass + Pet Coating
- Beam Angle
- 360°
- Dimmable
- Non Dimmable
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Brightness
- 3000 lm
- Light Type
- LED
- Lifespan
- 50000 hours
- Voltage
- 120V to 277V
- CRI
- 83
- Standards
- UL Listed
- Minimum Temperature
- -4° F
Dimensions
- Width
- 1.71 in
- Length
- 22.24 in
- Height
- 0.92 in
Description
LUXRITE 20W 4-Pin 2G11 LED Retrofit Tube Light delivers a high-performance upgrade for fluorescent CFL lamps with flexible ballast compatible or direct wire installation. Designed for 120-277V systems and standard 2G11 4-pin fixtures, this LED tube offers easy plug-and-play compatibility with select ballasts or ballast bypass wiring for greater efficiency and reduced maintenance. Featuring 5 selectable color temperatures (3000K/3500K/4000K/5000K/6500K), you can customize the lighting from warm white to crisp daylight to match any residential, commercial, or industrial environment. Producing 3000 lumens with a CRI83 rating, it provides bright, flicker-free illumination with accurate color rendering. The quad-tube design delivers a full 360Deg. beam angle for even, all-around light distribution similar to traditional CFL tubes. Built with a durable shatterproof construction, this UL Listed and damp rated LED tube is designed for long-lasting reliability with a 50,000-hour lifespan and low annual energy costs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.