Shop LUXRITE
See all product information
Create Account
3-4 Inch LED Flush Mount & Recessed Light 5CCT 650LM Dimmable J-Box or 4 Recessed Can Nickel, 6PK
- Mfr # LR24980 LR24984-6PK
- Zoro # G812040291
product price:
$
154.99
/pk of 6, $25.83/ea
Free Shipping & Returns
Key Features
For Use With
Recessed Lighting, Ceiling Lighting
Lighting Technology
LED
Lumens
650
Voltage
120V
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24980 LR24984-6PK
- Zoro #
- G812040291
- UPC #
- 607609861744
- Country of Origin
- Cambodia
- For Use With
- Recessed Lighting, Ceiling Lighting
- Lighting Technology
- LED
- Lumens
- 650
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- 90
- Standards
- Energy Star, UL Listed
- Fixture Wattage
- 7.5 W
- Housing Material
- Metal
- Bulb Beam Angle
- 115 Degrees
- Housing Color
- Brushed Nickel
- Bulb Shape
- Round
- Bulb Power Source
- Hardwired/E26
- Bulb Primary Application
- Indoor/Outdoor Use
- Features
- Dimmable, Wet Rated
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 1.25 in
Description
- •COLOR TUNABLE - Enjoy a surface mount can light that brings you selectable white lighting with a choice of 5 different color settings. With the attached 5 CCT adjustable switch, effortlessly switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Tailor the perfect ambiance and customize the light tone to match your unique style. Perfect for any space, whether it's your bedroom, living room, closet, bathroom, apartment, office, and more.
- •MAGNETIC TRIM - Experience the simplicity of our recessed LED can lights with their magnetic trim connection, ensuring an effortless installation process. Seamlessly swap trim colors whenever you desire. Use the included screws for a j box mounted LED light or opt for the butterfly clips to fit the fixture into your 4" can. Just place the trim onto the fixture and watch it snap into position, delivering a flawless and clean finish.
- •DIMMABLE - Enhance your space with a flush mount LED downlight that not only adds a modern touch but also offers convenient dimming functionality. When connected to a dimmer, easily adjust the brightness to your preferred setting, creating the perfect ambiance for any occasion. With a wet location rating, you'll be able to use these in exterior locations like your porch, covered deck, shed, and even indoors as a overhead shower light.
- •CONTINUOUS LIGHT - Each ceiling light fixture is built to last, with a lifespan of 50,000 hours. That means you won't need a replacement for years, which means more time enjoying your lights without worry. These integrated LED lights outlast traditional retrofit LED recessed lighting and offer exceptional CRI 90 color quality for better visibility in your home. With their versatile design, they work well in mounted 2.75 inch and 3.5 inch junction box installs or with your current 4 inch housing.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4 inch LED recessed lights that provides quality indoor and outdoor lighting with a 5 cct color adjustable switch for temperature selectable recessed lighting and magnetic trim for easy trim changes. Every light has 2 install options, is Energy Star and wet rated for reliability, UL listed for safety, has a slim round brushed nickel trim, 115 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.