Shop LUXRITE
See all product information
Create Account
3 Inch Square Gimbal LED Recessed Downlights 5CCT 2700K-5000K 8W 600LM Dimmable Damp Rated, 4PK
- Mfr # LR23222-4PK
- Zoro # G012040268
product price:
$
199.99
/pk of 4, $50.00/ea
Free Shipping & Returns
Key Features
Lumens
600
Voltage
120V
Length
3.35 in
Width
3.35 in
Height
1.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR23222-4PK
- Zoro #
- G012040268
- UPC #
- 698746653705
- Country of Origin
- China
- Lumens
- 600
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- Energy Star, ETL Listed
- Housing Material
- Metal, Plastic
- Watts
- 8 W
- CRI
- 80
- Shape
- Square
- Application
- Indoor Use
- Beam Angle
- 40 Degrees
- Power Source
- Hardwired
- Features
- Dimmable, Damp Rated, IC Rated
- For Use With
- Recessed Lighting, Ceiling Lighting
Dimensions
- Length
- 3.35 in
- Width
- 3.35 in
- Height
- 1.81 in
Description
- •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Our swivel lights have a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be tunable through 5cct color temperatures until you find the perfect light to select for your space.
- •DIRECTIONAL & AIRTIGHT - This 3 inch gimbal recessed led downlight is IC rated which makes it suitable for insulation contact and safe to use in your home. The eyeball of the light can be rotated 360° and tilted with 30° of range so you can choose where you want to provide the 40° beam angle spot light in your room. Ideal as a spotlight ceiling light for art display, kitchen, bedroom, sloped ceilings, bathroom and more.
- •DIMMABLE - Control the brightness of your 3 inch LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Dim down to your preferred setting without flickering, so you can enjoy a pleasant atmosphere. With a damp location and IC insulation contact safe rating, these lights are ideal for new and old construction, remodel, soffit, eaves, shower, drop ceilings, and any indoor and outdoor location.
- •CONTINOUS LIGHT - Constructed to produce light year after year with 50,000 hours of lifetime which means you won't have to worry about finding replacements any time soon. These gimbal trim lights are easy to install since they do not require typical can housings and can be applied directly to your ceiling with a 2.88 inch cutout. Each canless LED recessed light is also appropriate for low profile ceilings with it's small design that is less than 2 inches in width.
- •RELIABLE LIGHTING - Zero flickering light zero delay and zero worries with a 3in LED eyeball lights that provides quality home indoor and outdoor accent lighting. Each rotatable recessed light features a directional center eyeball light, comes ETL listed for your safety, damp location and air-tight IC rated for insulation contact and reliability, 40° beam angle, and backed by a 3 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.