Shop LUXRITE
See all product information
5 Inch LED Recessed Downlights 5CCT 2700K-5000K 18W 1600LM Dimmable Wet Rated IC Rated Black, 6PK
Mfr # LR22634 LR22654-6PK
Zoro # G612040293
product price: $385.99
/pk 6, $64.33/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6.53 in
Height
2.04 in
Color Temperature
2700/3000/3500/4000/5000K
Watts
18 W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LR22634 LR22654-6PK
Zoro #
G612040293
UPC #
607609862833
Country of Origin
Thailand
Dimensions
Length
6.53 in
Width
6.53 in
Height
2.04 in
Details
Lumens
1600
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Watts
18 W
CRI
80
Shape
Round
Standards
Energy Star, ETL Listed
Housing Material
Metal
Color
Black
For Use With
Recessed Lighting, Ceiling Lighting
Application
Indoor/Outdoor Use
Features
Dimmable, Wet Rated, IC Rated
Power Source
Hardwired
Beam Angle
110 Degrees
Description
- •5 COLOR ADJUSTABLE - Built with a tunable 5 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the 5 inch LED recessed light from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple LED downlights. You can adjust the color later on with the same switch if you ever change your mind.
- •HIGH BRIGHTNESS - Each black LED recessed light offers 1600 lumens of brighter lighting while using only 18 watts of power. Standard 5 inch recessed lighting can't match up to these high output regressed lights which are equivalent to typical 110 watt light bulbs which means you'll cut electricity costs while having the brightest lighting for your space. It's high output light definitely make these useful for large spaces and high ceilings.
- •DIMMABLE - Control the brightness of your recess lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a dimmer - Adjust your high hat lighting to your preferred setting so you have just the perfect amount of lighting needed - With a wet location and IC rating, these 5 inch recessed LED lights are ideal for new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - Constructed to last 50,000 hours of lifetime which means you won't have to worry about these retrofit LED recessed lighting fixtures needing a replacement for years. These recessed ceiling lights are perfect for shallow ceilings, needing less than 3 inches of clearance, no housing required, provide a wide 110 degree beam angle and has a smooth regressed trim style. Use in your bedroom, living room, bathroom, kitchen, office, basement, hallway, garage, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a canless LED recessed light that provides quality high brightness lighting and a 5 cct color temperature adjustable switch. Each LED downlight kit is convenient to install, Energy Star rated for efficiency, wet rated for reliability, IC air tight insulation contact safe and ETL listed, has a black trim cover, 110 degree flood light, 120V hardwired, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.