6 Inch Ultra Thin LED Recessed Downlights 5CCT 2700K-5000K 12W 1000LM Dimmable IC Rated Brass, 4PK

  • Mfr # LR23761 LR23859-4PK

  • Zoro # G212040549


product price:  $122.99
/pk 4, $30.75/ea
Free Shipping & Returns

Key Features

Lumens
1000
Voltage
120V
Width
1.02 in
Height
6.62 in
Color Temperature
2700/3000/3500/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR23761 LR23859-4PK
Zoro #
G212040549
UPC #
607609862710
Country of Origin
Thailand

Dimensions

Length
6.62 in
Width
1.02 in
Height
6.62 in

Details

Lumens
1000
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
CRI
80
Shape
Round
Housing Material
Metal
Watts
12 W
Standards
Energy Star, ETL Listed
Application
Indoor/Outdoor Use
Power Source
Hardwired
Beam Angle
180 Degrees
Color
Brass
For Use With
Recessed Lighting, Ceiling Lighting
Features
Dimmable, Wet Rated, IC Rated

Description

  • •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Each LED downlight 6 inch fixture has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home brass recessed light will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
  • •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED ceiling light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern trim for a flush to ceiling finish, and does not require any can housing.
  • •DIMMABLE - Control the brightness of your 6in LED retrofit kit with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With an IC insulation safe and wet rating, these brass LED recessed lights are ideal for new and old construction, remodels, soffits, eaves, showers, and any indoor / outdoor location.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years. Each wafer LED recessed light lasts 10x longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedrooms, kitchens, bathrooms, living rooms, garages, basements, and more.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a 6 inch LED recessed light that provides quality indoor and outdoor lighting with a 5 cct color temperature tunable switch attached to each fixture. Each recessed ceiling light is quick to install, Energy Star and wet rated for reliability, has a brass trim cover, a foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, a 180 degree flood light, and backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products