
A19 LED Light Bulbs 15W 100W Equivalent 1600LM 5CCT 2700K-5000K Dimmable E26 Base, 12PK
Mfr # LR21479-12PK
Zoro # G612040316
product price: $90.49
/pk 12, $7.54/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
15 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR21479-12PK
Zoro #
G612040316
UPC #
607609862406
Country of Origin
China
Dimensions
Width
2.36 in
Length
4.65 in
Details
Voltage
120V
Watts
15 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2700/3000/3500/4000/5000K
Lumens
1600
Standards
ETL Listed, Title CA20 Compliant
Color Rendering Index
90
Type
LED
Light Color
5 Color Temperature Selectable
Bulb Beam Angle
220 Degrees
Bulb Primary Application
Indoor Use
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Dimmable, Damp Rated
Description
- •5 COLOR TUNABLE - Not sure what color a19 LED bulb you want to use in your lamps or home? Enhance your lighting experience with our LED regular light bulbs, equipped with a 5 color temperature switch. Explore a range of options, including 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white, to customize your atmosphere with ease. Whether you're aiming for coziness, balance, or a modern white light, this bulb provides to your specific needs.
- •BRIGHT - With a remarkable output of 1600 lumens, this a19 LED bulb delivers impeccable lighting suitable for any setting, exceeding the brightness of typical 100W incandescent light bulbs. It enhances the lighting in your ceiling fan, post light, standing lamp, patio, living room, sconce, pendant fixtures, or any area you desire, ensuring a more inviting home environment. Enjoy true clarity with it's CRI 90 rating which provides comfortable, natural lighting to your interior and exterior.
- •DIMMABLE - Effortlessly manage your home lighting intensity with these 15 watt LED bulbs, allowing you to create a customized ambiance while enjoying energy-saving benefits. By connecting them to a dimmer switch, you can smoothly transition from full brightness to your desired level of lighting, ensuring not only a pleasant atmosphere but also efficient energy usage. These LED replacement bulbs reduce your electricity usage to only 15W, instead of 100W, while also providing brighter lighting.
- •CONTINUOUS LIGHT - Built with an astounding 15,000 hours of reliable use, translating to years of bright lighting before you'll even need to think about replacing it. This extended lifespan saves you the hassle of frequent bulb changes and reduces maintenance costs, making it a smart choice for long-term lighting. Improve your indoor and outdoor lighting with each damp rated a19 light bulb that can handle different environments without loss of light quality.
- •RELIABLE LIGHTING - Zero flickering light, zero eye straining glare, and zero worries with tunable white LED bulbs 100 watt equivalent that provide quality inside and outside lighting. These standard light bulbs are quick to install with it's screw-in E26 medium base, has a 5 cct color changing switch, comes ETL listed for your safety, damp location rated, 120V capable, 220 degree beam angle, and backed by a 2 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.