Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack
Mfr # LR40605-2PK
Zoro # G407581376
Key Features
- Features Dimmable, IP65 Rated
- Voltage 120-277
- Width 2.81
- Height 5.37
- Length 8.14
Product Information
- Brand Luxrite
- MFR # LR40605-2PK
- Zoro # G407581376
- UPC # 697333250129
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 2.81 |
Height | 5.37 |
Length | 8.14 |
Details
Description
Luxrite LED Wall Pack Dusk to Dawn Security Light - Not sure what color you want for your outdoor security lighting? Each wall pack light comes with an internal switch that can change the kelvin of the light to 3000K soft white, 4000K cool white, or 5000K bright white. Tune your lights to fit your preference during installation until you find just the right color that works for you. Photocell technology allows for the perfect lighting solution to your outdoor space. With Dusk-to-Dawn LED outdoor lighting, each fixture will automatically turn ON when it detects the sun is going down. It is a highly efficient solution that preserves energy during the day and illuminates the area at night, no hands on action is needed. Each wall pack security light is built tough to handle the harsh outdoors with a thermoset coating and certified IP65 rating to provided protection from corrosion, weathering, and resistant to dust and water for wet locations. When used with a 0-10V dimmer and applying the included sensor cap, these can be smoothly dimmed for further customization to your space. Clear lens and inner reflector allows for precise light usage, without loss of quality. Gain security and confidence to walk outside at night knowing that your lights will be there to illuminate the area. Provides optimal light for commercial and residential spaces, homes, pathway, landscape, patio, barn, deck, garage, warehouse, shed, walkway, and more. Zero flickering light, zero delay, and zero worries.
- •DUSK TO DAWN - Each exterior wall light is built with a photocell sensor on the front of the fixture in order to automatically turn on when the sun goes down and brighten the location for security. Conserve energy during the day and no need to worry about turning it on when you need it. Each sensor is pre-installed and just needs to be installed to your desired location. Ideal for wall mounting to exterior garage, front door, backyard, commercial shops, or any space requiring area lighting.
- •3 COLOR OPTIONS - Not sure what color temperature you want for your outside wall lights? Every wallpack light fixture has an internal switch which can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your external wall light will be tunable through 3 cct color temperatures until you find the perfect light to select for your outdoor space. Each light is also capable of being used with a 0-10V dimmer for smooth dimming when using the photocell cap included.
- •COMMERCIAL GRADE - Constructed to handle the harsh outdoors with a thermoset coating that provides superior resistance to corrosion and weathering. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years! Ideal for residential and commercial lighting such as shop, exterior garage, patio, porch, warehouse, apartments and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 350-1050mA, 0-10V (T1M1UNV105P-60E)
- NEWHOUSE LIGHTING E11 Non-Dim Mini-Candelabra Base 5W LED Light Bulbs Warm White, PK 4 (E11-5060-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- ILC Replacement for Sylvania 25A 277v replacement light bulb lamp, 2PK (25A 277V SYLVANIA)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- Luxrite Outdoor Wall Lights