Outdoor LED Up or Down Cube Wall Light Black 3CCT 3000K-5000K 15W Aluminum IP65 Waterproof ETL

  • Mfr # LR40346-1PK

  • Zoro # G412040622


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Features
IP65
Voltage
120V
Width
4.75 in
Height
5.87 in
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR40346-1PK
Zoro #
G412040622
UPC #
607609863380
Country of Origin
China

Dimensions

Width
4.75 in
Height
5.87 in
Length
5.5

Details

Features
IP65
Voltage
120V
Watts
15
Lumens
1500
Finish
Black
CRI
80
Standards
ETL Listed
Housing Material
Metal
Lighting Technology
LED
Lamp Included / Lamp Not Included
No
Color Temperature
3000/4000/5000
For Use With
Wall Lights
Application
Indoor/Outdoor Use
Power Source
Hardwired
Beam Angle
22.5 Degrees
Shape
Cube

Description

  • •3 COLOR TUNABLE - Choose from 3 CCT color options to customize your lighting and adapt it to your decor style. Select between 3000K soft white, 4000K cool white, or 5000K bright white with a simple adjustment located on the back of the fixture. Utilize this cube wall sconce in various settings including front entrances, garages, balconies, patios, porches, walkways, or any residential and commercial area requiring quality outdoor wall lights.
  • •WEATHER RESISTANT - Designed with an IP65 rating to withstand the unpredictable changes in the weather. Along with it's rust resistant coating, these wall mounted down lights remain steadfast, delivering stunning accent lighting to your home's exterior. Measuring 5.5" x 4.75" x 5.87", these exterior wall sconces are a significant enhancement to your decor, seamlessly blending durability and dependability in one fixture.
  • •UP OR DOWN LIGHTING - Crafted with a black aluminum frame in a cube shape, these outdoor sconce lights complement your modern style while illuminating the exterior of your home with vibrant light. Each fixture is built with integrated LED lighting, offering a narrow beam angle in a single direction for optimal efficiency. Choose between up lighting or down lighting to add captivating charm to any area where these outdoor wall lamps are installed.
  • •CONTINUOUS LIGHT - Setting up these front porch light fixtures is simple with the included mounting hardware. Operating with an impressive lifespan of up to 50,000 hours of continuous use, these outdoor lights for house provide long lasting light, eliminating the need for frequent replacements in the foreseeable future. Rest assured knowing your lighting needs are met with enduring quality and consistency.
  • •RELIABLE LIGHTING - Experience instant, flicker-free lighting tailored to your needs with our contemporary outdoor light fixtures, perfectly suited for both residential and commercial settings. These LED cube lights for wall feature a three selectable CCT color switch, simple installation, IP65 wet and damp location rating for reliability, ETL listing for safety, robust black aluminum cube design, 22.5-degree beam angle, 1500 lumens, and backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.