Shop LUXRITE

Slim Outdoor LED Wall Pack Dusk to Dawn 72/96/120W Up to 16200LM 3CCT 3000K-5000K IP65 120-277V

  • Mfr # LR40570-1PK

  • Zoro # G512040645


product price:  $172.49
/ea
Free Shipping & Returns

Key Features

Features
Dimmable, IP65
Voltage
120-277V
Width
8.92 in
Height
4.75 in
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR40570-1PK
Zoro #
G512040645
UPC #
607609861775
Country of Origin
China

Dimensions

Width
8.92 in
Height
4.75 in
Length
14

Details

Features
Dimmable, IP65
Voltage
120-277V
Watts
72/96/120
Lumens
9720/12960/16200
Finish
Brown
Housing Material
Metal
Lighting Technology
LED
Color Temperature
3000/4000/5000
Lamp Included / Lamp Not Included
No
CRI
70
For Use With
Wall Lights
Application
Indoor/Outdoor Use
Shape
Rectangle

Description

  • •DUSK-TO-DAWN - These slim wall pack LED light fixtures come equipped with a side-mounted photocell sensor that activates at dusk, enhancing security and visibility. They're energy-efficient during daylight hours and eliminate the need for manual operation. The pre-installed sensor simplifies installation, making them perfect for exterior commercial spaces such as parking garages, warehouses, buildings, retail stores, and areas requiring bright flood lighting.
  • •TUNABLE BRIGHTNESS - An adjustable option that allows you to control how much energy and how bright you want your lights to be. Each LED outdoor wall pack light have a 3 wattage switch which offer the ability to go from 72 watts, 96 watts, or 120 watts of power. With each adjustment the amount of light produced will also change. The 72W setting will offer 9720 lumens, 96W offers 12960 lumens, and 120W offers the brightest setting at 16200 lumens. Pick your preference based on fixture location.
  • •COLOR SELECT - Customize your lighting experience further with the 3 color selectable switch that offers three Kelvin temperature options: 3000K soft white, 4000K cool white, and 5000K bright white. For a warm, inviting ambiance with 3000K, a balanced and white tone with 4000K, or crisp, bright illumination with 5000K. This flexibility ensures you can create the perfect atmosphere for your outdoor space, enhancing aesthetics, visibility, and overall functionality to meet your requirements.
  • •COMMERCIAL GRADE - Constructed to handle the harsh outdoors with a thermoset coating that provides superior resistance to corrosion and weathering. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years! Ideal for commercial, industrial, and residential lighting such as shops, exterior garages, pathway, businesses, apartments and more.
  • •RELIABLE LIGHTING - A slim semi-cutoff design that still provides the same bright security lighting compared to 400W HID/HPS equivalents but with better energy efficiency with LED integrated lighting. Each slim LED wallpack has a 3 color selectable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, dimmable when used with a 0-10V dimmer, IP65 water proof, DLC Premium, UL certified for your safety, 120 to 277 volt hardwire capable, and has a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.