Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zenia 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque

  • Mfr # 103-01 W u/d 7

  • Zoro # G910155828


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
10"
Height
15"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-01 W u/d 7
Zoro #
G910155828
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
15"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Finish
White Bisque
Glass Color
White
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1

Description

Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need. If you're looking for simple, sleek and functional outdoor lighting, this flush mount sconce from the Zenia Collection is a great choice. Open at the top and bottom, the ceramic half-cylinder has an attractive punch/groove design. It creates warm washes of light to accentuate your home's exterior surfaces and architectural details. The tall fixture is ideal next to an entry door, on your porch or patio wall. UL Listed Wet, it's safe for illuminating outdoor areas, covered or exposed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.