Aluminum Confined Space Danger Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0518-NA_14X10

  • Zoro # G9348459


product price:  $8.15
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0518-NA_14X10
Zoro #
G9348459
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Confined Space Danger Sign
Header
Danger
Legend
Oxygen Deficient Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend
Oxygen Deficient Confined Space
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Material Properties
Rigid
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall

Description

Aluminum Confined Space Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen Deficient Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.