Aluminum Machine Guards Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0083-NA_10X7

  • Zoro # G8746398


product price: $7.69
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0083-NA_10X7
Zoro #
G8746398
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Machine Guards Danger Sign
Header
Danger
Legend
Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend
Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur.
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Machine Guards Danger Sign

Description

Aluminum Machine Guards Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.