Shop LYLE
See all product information
Create Account
Artificial Boxwood Roll
- Mfr # 1225 Boxwood Roll
- Zoro # G716555631
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Product Type
Boxwood Roll
Color
Light Green
Material
Low-Density Polyethylene
Overall Height
40 in
Shell Material
Low-Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1225 Boxwood Roll
- Zoro #
- G716555631
- UPC #
- -
- Country of Origin
- China
- Item
- Artificial Light Green Boxwood Roll
- Product Type
- Boxwood Roll
- Color
- Light Green
- Material
- Low-Density Polyethylene
- Shell Material
- Low-Density Polyethylene
- Wire Color
- Green
- Traction Material
- Low-Density Polyethylene
Dimensions
- Overall Height
- 40 in
Description
Artificial Boxwood Roll, Material Low-Density Polyethylene, Color Light Green
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.