Shop LYLE
See all product information
Create Account
Artificial Hedge Fence Slat
- Mfr # 6000 Series Hedge Fence Slat
- Zoro # G216518259
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Product Type
Hedge Slats
Material
Galvanized Steel, PVC
Color
Green
Overall Height
6 ft
Shell Material
Galvanized Steel, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000 Series Hedge Fence Slat
- Zoro #
- G216518259
- UPC #
- -
- Country of Origin
- China
- Item
- Hedge Fence Slat
- Product Type
- Hedge Slats
- Material
- Galvanized Steel, PVC
- Color
- Green
- Shell Material
- Galvanized Steel, PVC
- Wire Color
- Green
- Traction Material
- Galvanized Steel, PVC
Dimensions
- Overall Height
- 6 ft
Description
Artificial Hedge Fence Slat, Material Galvanized Steel, PVC, Color Green
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.