Shop LYLE
See all product information
Create Account
Artificial Ficus Mat
- Mfr # 1200 Ficus Mat
- Zoro # G916555646
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Low-Density Polyethylene
Overall Height
20 in
Color
Green
Product Type
Ficus Mats
Shell Material
Low-Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1200 Ficus Mat
- Zoro #
- G916555646
- UPC #
- -
- Country of Origin
- China
- Item
- Artificial Ficus Mat
- Material
- Low-Density Polyethylene
- Color
- Green
- Product Type
- Ficus Mats
- Shell Material
- Low-Density Polyethylene
- Wire Color
- Green
- Traction Material
- Low-Density Polyethylene
Dimensions
- Overall Height
- 20 in
Description
Artificial Ficus Mat, Material Low-Density Polyethylene, Color Green
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.