Basketball Court Rules Use Basketball Court, 12x18, Engineer Grade, White
- Mfr # G-3398-EG_12x18
- Zoro # G922959308
product price:Â
$
18.89
/ea
Key Features
Legend
Basketball Court Rules Use Basketball Court
Height
18 in
Size
12" x 18"
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-3398-EG_12x18
- Zoro #
- G922959308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Size
- 12" x 18"
- Thickness
- 0.063 in
- Width
- 12 in
- Length
- 0.5 in
Details
- Legend
- Basketball Court Rules Use Basketball Court
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Number of Printed Sides
- 1
- Sign Material
- Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.